Thermo Scientific™ RT2 Basic Hotplate Stirrer

Rely on the accuracy of our low-profile analog hotplate stirrer for your routine applications.

Manufacturer: Thermo Scientific™ 88880003

 View more versions of this product

Catalog No. 90-691-12

  Check Availability

This item is a non-standard voltage; please ensure you are ordering the correct product.

Please contact customer service for assistance: 1-800-766-7000.

Add to Cart

    Specifications

    Type Hotplates
    Speed 50 to 2,000rpm
    Temperature Range (Metric) 50° to 350°C
    Wattage 600W
    Height (English) 3.94 in.
    Length (English) 11.42 in.
    Length (Metric) 290mm
    Warranty and Service Offering 2 Years
    Body Material Cast aluminum
    Capacity (Metric) Max. Load 25kg
    Top Plate Material Ceramic-coated aluminum
    Hertz 50/60Hz
    Height (Metric) 100mm
    Width (English) 6.34 in.
    Width (Metric) 161mm
    Includes Cord set w/various plugs
    Stirring Range 50 to 2000rpm
    Top Plate Diameter (English) 5.5 in.
    Top Plate Diameter (Metric) 140mm
    Controller Scale
    Temperature Range (English) 122° to 662°F
    Capacity (English) Max. Load 55.1 lb.
    Dimensions (L x W x H) 11.42 x 6.34 x 3.94 in. (290 x 161 x 100mm)
    Electrical Requirements 230V 50/60Hz
    Voltage 230V
    Capacity (Metric) 20L
    Certifications/Compliance CE, cCSAus

    Rely on safety and consistent stirring speed with the Thermo Scientific™ RT2 Basic hotplate stirrer. Benefit from exceptionally strong magnet coupling power and a smooth-start stirring mechanism. Experience fast heat-up time and an excellent heat transfer rate thanks to the tightly integrated structure of the heater and a ceramic-coated aluminum alloy top plate which provides  excellent temperature uniformity and corrosion resistance while allowing for optimal monitoring of color changes in samples or media during operation.

    Overheat prevention circuit turns off the heater if the top plate temperature reaches 450°C.

    • Hot top warning indicator
    • Adjustable temperature limit: 50° to 350°C
    • Nonslip heating bath (optional)
    • Transparent safety shield (optional)
    • Supporting rod (optional) for flexibility in configuring test equipment and accessories

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit