Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Brady™ RTK Pictogram Labels, Boots

Effectively convey personal protection instructions and special precautionary information. Brady™ RTK Pictogram Labels are made from premium grade B-946 vinyl and are sized to fit standard blank write-on right-to-know labels.

$9.71

Specifications

Material Pressure-sensitive Vinyl (B-946)
Color White, Blue
Product Type RTK Pictogram Labels, Boots
Thickness (English) 0.004 in.
Adhesive Type Acrylic, Permanent, Cold Temperature
View More Specs

Products 3
Catalog Number Mfr. No. Size (Metric) Size (English) Price Quantity & Availability  
Catalog Number Mfr. No. Size (Metric) Size (English) Price Quantity & Availability  
19-111-816
View Documents
Brady™
58560
1.9 x 1.9cm 0.75 x 0.75 in.
Each for $9.71
Add to cart
 
19-111-817
View Documents
Brady™
58562
3.8 x 3.8cm 1.5 x 1.5 in.
Each for $9.71
Add to cart
 
19-111-818
View Documents
Brady™
58563
5.7 x 5.7cm 2.25 x 2.25 in.
Each for $9.71
Add to cart
 
Description

Description

  • Made from premium grade B-946 vinyl
  • Sized to fit standard Blank Write-On Right-To-Know Labels
  • Correspond to ANSI proposed Z.535 Standard
  • Card-mounted for easy removal
Specifications

Specifications

Pressure-sensitive Vinyl (B-946)
RTK Pictogram Labels, Boots
Acrylic, Permanent, Cold Temperature
White, Blue
0.004 in.
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit