Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rtx™-1 Capillary Columns-10 to 15m Lengths

Similar in polarity to DB-1 and HP-1
Supplier: Restek™ 10177
Description
- Nonpolar; coated with crossbonded polydimethylsiloxane (100% dimethylpolysiloxane)
- Manufactured from high-quality fused silica tubing
- Surrounded by a rugged stainless-steel cage
- Excellent thermal stability for low bleed at high temperatures
Specifications
0.53 mm | |
G1, G2, G38 | |
350°C | |
-60°C to +270/290°C | |
15 m | |
Rtx™-1 | |
Fused Silica |
100% Dimethyl Polysiloxane | |
Solvent Impurities Analysis, PCB Congener Analysis, Simulated Distillation, Drugs of Abuse, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbons, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis | |
5 μm | |
5 µm | |
Stainless Steel | |
Non polar |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title