Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-1 Capillary Columns-60 to 105m Lengths
SDP

General-purpose, fused silica columns with long lifetime and very low bleed at high operating temperatures.

Manufacturer:  Restek™ 10156

 View more versions of this product

Catalog No. 06-708-388


Add to cart

Description

Description

  • Nonpolar phase
  • Crossbond dimethyl polysiloxane
  • For solvent impurities, PCB congeners (e.g., Aroclor mixes), simulated distillation, arson accelerants, gases, natural gas odorants, sulfur compounds, essential oils, hydrocarbons, semivolatiles, pesticides, oxygenates
  • Equivalent to USP G1, G2, G38 phases

Order Info

Custom lengths and film thicknesses available.

Specifications

Specifications

100% Dimethyl Polysiloxane
Rtx-1 Column
Solvent Impurities Analysis, PCB Congener Analysis, Simulated Distillation, Drugs of Abuse, Gases Analysis, Natural Gas Odorants Analysis, Sulfur Compounds Analysis, Essential Oils, Hydrocarbons, Semivolatiles Analysis, Pesticide Analysis, Oxygenates Analysis
1 μm
1.0 µm
Stainless Steel
Non polar
0.25 mm
G1, G2, G38
350°C
-60°C to +320/340°C
60 m
Rtx™-1
Fused Silica