Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rtx™-1 Capillary Columns-60 to 105m Lengths
General-purpose, fused silica columns with long lifetime and very low bleed at high operating temperatures.
$1487.00 - $1690.00
Specifications
Stationary Phase | Rtx™-1 |
---|---|
USP Type | G1, G2, G38 |
Type | Rtx-1 Column |
Max. Temperature | 350°C |
Material | Stainless Steel |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Price | Quantity & Availability | |||
06-708-457
|
Restek™
10180 |
0.32 mm | 5 μm | 60 m |
Each for $1,690.00
|
|
|||
06-708-392
|
Restek™
10157 |
0.32 mm | 1 μm | 60 m |
Each for $1,688.00
|
|
|||
06-708-404
|
Restek™
10159 |
0.25 mm | 1 μm | 105 m |
Each for $1,487.00
|
|
|||
06-708-486
|
Restek™
10187 |
0.32 mm | 3 μm | 60 m |
Each for $1,614.00
|
|
|||
06-708-388
|
Restek™
10156 |
0.25 mm | 1 μm | 60 m | Item Discontinued This item has been discontinued by the supplier. Please Sign In to view product availability in your area. | N/A | |||
Description
- Nonpolar phase
- Crossbond dimethyl polysiloxane
- For solvent impurities, PCB congeners (e.g., Aroclor mixes), simulated distillation, arson accelerants, gases, natural gas odorants, sulfur compounds, essential oils, hydrocarbons, semivolatiles, pesticides, oxygenates
- Equivalent to USP G1, G2, G38 phases
Order Info
Custom lengths and film thicknesses available.
Specifications
Rtx™-1 | |
Rtx-1 Column | |
Stainless Steel | |
Fused Silica |
G1, G2, G38 | |
350°C | |
Non polar |
Spot an opportunity for improvement?
Provide Content Correction
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title