Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rtx™-1614 Capillary Columns, 0.25 mm I.D.

Optimized for PBDE Analysis by EPA Method 1614
$493.00 - $759.00
Specifications
Diameter (Metric) Inner | 0.25 mm |
---|---|
For Use With (Application) | PBDE Analysis by EPA Method 1614 |
Stationary Phase | 5% Diphenyl/95% Dimethyl Polysiloxane |
Max. Temperature | 360°C |
Film Thickness | 0.1 μm |
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (Metric) | Price | Quantity & Availability | |||||
06-610-700
![]() |
Restek™
10296 |
15 m |
Each for $493.00
|
|
06-610-699
![]() |
Restek™
10295 |
30 m |
Each for $759.00
|
|
Description
- Short column option resolves BDE-209 3 times faster, with less thermal breakdown
- Unique deactivation gives higher BDE-209 response than competitor columns, for greater analytical sensitivity
- Exceeds EPA Method 1614 resolution criteria for BDE-49 and BDE-71
- Stable to 360°C
Specifications
0.25 mm | |
5% Diphenyl/95% Dimethyl Polysiloxane | |
0.1 μm | |
Fused Silica |
PBDE Analysis by EPA Method 1614 | |
360°C | |
Rtx™-1614 | |
1 Column |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title