Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek™ Rtx™-1701 Capillary Columns - 15m Length
SDP

General-purpose, fused silica column for alcohols, oxygenates, PCB congeners, pesticides, and fragrance compounds.

$398.00 - $521.00

Specifications

For Use With (Application) Crossbond™, Oxygenates Analysis, PCB Congener Analysis, Pesticide Analysis
Stationary Phase 14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
USP Type G46
Functionality/Interaction Type Cyano and Phenyl
Max. Temperature 350°C
View More Specs

Products 5
Catalog Number Mfr. No. Diameter (Metric) Inner Film Thickness Particle Size Temperature Range Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Film Thickness Particle Size Temperature Range Price Quantity & Availability  
06-709-529
SDP
View Documents
Restek™
12020
0.25 mm 0.25 µm 0.25 μm -20°C to +280°C
Each for $410.00
Add to cart
 
06-709-560
SDP
View Documents
Restek™
12035
0.25 mm 0.5 µm 0.5 μm -20°C to +270/280°C
Each for $398.00
Add to cart
 
06-709-587
SDP
View Documents
Restek™
12051
0.32 mm 1 µm 1 μm -20°C to +260/280°C
Each for $521.00
Add to cart
 
06-709-589
SDP
View Documents
Restek™
12052
0.53 mm 1 µm 1 μm -20°C to +250/270°C
Each for $463.00
Add to cart
 
06-709-515
SDP
View Documents
Restek™
12005
0.25 mm 0.1 µm 0.1 µm -20°C to +280°C This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. N/A
Description

Description

Rtx-1701 is one of the more popular stationary phases used in capillary GC. The mix of cyano and phenyl functional groups increases the polarity and offers a different elution order relative to less polar Rtx-1 or Rtx-5 columns. The polymer is fully characterized to ensure long-term reproducibility, column-to-column consistency, and low bleed, even with sensitive detectors such as ECDs and MSDs.
  • Midpolarity
  • Crossbond phase
  • Equivalent to USP G46 phase
  • Ideal for confirmation analysis in combination with an Rtx-35 or Rtx-5 column

Order Info

Custom lengths and film thicknesses available.

Specifications

Specifications

Crossbond™, Oxygenates Analysis, PCB Congener Analysis, Pesticide Analysis
G46
350°C
Stainless Steel
Mid polar
14% Cyanopropylphenyl/86% Dimethyl Polysiloxane
Cyano and Phenyl
15 m
Rtx™-1701
Fused Silica
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit