Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rtx™-35 Capillary Columns

Similar to DB-35, DB-35MS, HP-35, SPB-35, SPB-608
$697.00 - $949.00
Specifications
USP Type | G42 |
---|---|
Length (Metric) | 30 m |
Packing Material | Rtx™-35 |
Coating | Fused Silica |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Temperature Range | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Temperature Range | Price | Quantity & Availability | |||
06-708-882
![]() |
Restek™
10439 |
0.32 mm | 0.5 µm | 0°C to 310°C |
Each for $818.00
|
|
06-610-703
![]() |
Restek™
10423 |
0.25 mm | 0.25 μm | 40°C to 320°C |
Each for $697.00
|
|
06-708-935
![]() |
Restek™
10485 |
0.53 mm | 3 µm | 0°C to 240/260°C |
Each for $949.00
|
|
06-610-705
![]() |
Restek™
10438 |
0.25 mm | 0.5 μm | 40°C to 320°C |
Each for $719.00
|
|
06-610-707
![]() |
Restek™
10453 |
0.25 mm | 1 μm | 40°C to 320°C |
Each for $697.00
|
|
06-610-704
![]() |
Restek™
10424 |
0.32 mm | 0.25 μm | 40°C to 320°C |
Each for $815.00
|
|
06-610-708
![]() |
Restek™
10454 |
0.32 mm | 1 μm | 40°C to 320°C |
Each for $842.00
|
|
06-610-706
![]() |
Restek™
10440 |
0.53 mm | 0.5 μm | 40°C to 320°C |
Each for $949.00
|
|
06-610-709
![]() |
Restek™
10470 |
0.53 mm | 1.5 μm | 40°C to 320°C |
Each for $949.00
|
|
Description
- Crossbond™ 35% diphenyl/65% dimethyl polysiloxane
- High phenyl content makes these columns ideal for second column confirmation Recommended for U.S. EPA Methods 8141, 619, and 622; equivalent to USP Phase G42
- Includes individual test chromatogram
Pesticides, Amines, Nitrogen-containing herbicides
Specifications
G42 | |
30 m | |
Rtx™-35 | |
Fused Silica |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title