Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rtx™-440 Capillary Columns

General-purpose columns with unique selectivity for pesticides, PAHs, or other semivolatiles
$573.00 - $831.00
Specifications
For Use With (Application) | Pesticides, PAHs, or Other Semivolatiles |
---|---|
Stationary Phase | Proprietary Crossbond |
Functionality/Interaction Type | Low/Trace-Level Analyses |
Packing Material | Rtx™-440 |
Polarity | Midpolar |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Price | Quantity & Availability | ||||
06-610-948
![]() |
Restek™
42902 |
0.18 mm | 0.18 μm |
Each for $573.00
|
|
06-610-943
![]() |
Restek™
12923 |
0.25 mm | 0.25 μm |
Each for $820.00
|
|
06-610-945
![]() |
Restek™
12938 |
0.25 mm | 0.5 μm |
Each for $820.00
|
|
06-610-944
![]() |
Restek™
12924 |
0.32 mm | 0.25 μm |
Each for $774.00
|
|
06-610-946
![]() |
Restek™
12939 |
0.32 mm | 0.5 μm |
Each for $750.00
|
|
06-610-947
![]() |
Restek™
12940 |
0.53 mm | 0.5 μm |
Each for $831.00
|
|
Description
- Ideal for low/trace-level analyses
- Low-bleed, high-resolution columns with unique selectivity
- Wide temperature range: 20°C to 340°C
Specifications
Pesticides, PAHs, or Other Semivolatiles | |
Low/Trace-Level Analyses | |
Midpolar | |
1 |
Proprietary Crossbond | |
Rtx™-440 | |
Fused Silica |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title