Rubber Stoppers for Kjeldahl Flasks

Light tan rubber stoppers

Manufacturer: PlasticoidSupplier Diversity Partner U500M180

 View more versions of this product

Catalog No. 14-149A

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Bottom Diameter 26mm
    Diameter (English) Bottom 1 in.
    Diameter (English)Top 1.25 in.
    Diameter (Metric) Bottom 2.6cm
    Diameter (Metric) Outside 32mm
    Diameter (Metric)Top 3.2cm
    For Use With (Application) Food grade applications such as homebrew beer and wine making used with carboys
    For Use With (Equipment) Kjeldahl flask
    Height (English) 1.3 in.
    Height (Metric) 3.4cm
    Color Light Tan
    Material Rubber
    Product Type Solid Stopper

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit