Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ 1/2 Glutton™ Recycling Station

High-capacity, all-in-one centralized solution for efficient waste sortation

Manufacturer:  Rubbermaid™ 1792340

 View more versions of this product

Catalog No. 18-367-011


Add to cart

Description

Description

Multiple restrictive-opening hole shapes and various color coded iconic and/or word labels provide flexibility and help minimize contamination by giving visual cues for material identification.

  • One Glutton Receptacle
  • Two Slim Jim Receptacles
  • One lid frame
  • Choice of three opening shapes: Circle, slot, and square
  • Label pack

Specifications

Specifications

Recycling Station
26.8 x 23.6 x 35.4 in. (68.1 x 59.9 x 89.9 cm)
35.4 in.
One Glutton receptacle, two Slim Jim™ receptacles, one lid frame, choice of three opening shapes: circle, slot, and square, label pack, 2 openings
68.1 cm
23.6 in.
46 gal.
Plastic
174.1 L
For efficient waste sortation
89.9 cm
26.8 in.
Rectangle
59.9 cm
Dark Green
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit