Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Rubbermaid™ 1/2 Glutton™ Recycling Station
High-capacity, all-in-one centralized solution for efficient waste sortation
Specifications
Material | Plastic |
---|---|
Type | Recycling Station |
For Use With (Application) | For efficient waste sortation |
Includes | One Glutton receptacle, two Slim Jim™ receptacles, one lid frame, choice of three opening shapes: circle, slot, and square, label pack, 2 openings |
Shape | Rectangle |
Catalog Number | Mfr. No. | Capacity (English) | Color | Dimensions (L x W x H) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Capacity (English) | Color | Dimensions (L x W x H) | Price | Quantity & Availability | |||
19-813-103
|
Rubbermaid™
1792339 |
92 gal. | Blue | 26 x 24 x 35.5 in. (66.04 x 60.96 x 90.17 cm) | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
18-367-011
|
Rubbermaid™
1792340 |
46 gal. | Dark Green | 26.8 x 23.6 x 35.4 in. (68.1 x 59.9 x 89.9 cm) | This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
Multiple restrictive-opening hole shapes and various color coded iconic and/or word labels provide flexibility and help minimize contamination by giving visual cues for material identification.
- One Glutton Receptacle
- Two Slim Jim Receptacles
- One lid frame
- Choice of three opening shapes: Circle, slot, and square
- Label pack
Specifications
Plastic | |
For efficient waste sortation | |
Rectangle |
Recycling Station | |
One Glutton receptacle, two Slim Jim™ receptacles, one lid frame, choice of three opening shapes: circle, slot, and square, label pack, 2 openings |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title