Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ BRUTE™ Rollout Recycling Container

Easy-to-maneuver with heavy-duty wheels that roll easily, even over steps or curbing

Manufacturer:  Rubbermaid™ FG9W2173BLUE

 View more versions of this product

Catalog No. 19-813-117


Add to cart

Includes: Lid

Description

Description

  • Contains 30% Post Consumer Recycled Resin (PCR) exceeding EPA guidelines.
  • Can serve as central collection containers or shipping containers, reducing the amount of handling
  • Transport recyclable waste with ease and efficiency
  • Capacity: 50 gal. (189L)
  • L x W x H: 28.5 x 23.4 x 36.5 in. (72.4 x 59.4 x 92.7cm)

Specifications

Specifications

246 L
Hinged Top
UV Protectant
41.75 in.
Lid, treaded wheels, axle caps, lifter bar
82.04 cm
25.3 in.
65 gal.
MDPE
ANSI Z245.60-1999
32.3 x 25.3 x 41.75 in. (82.04 x 64.26 x 106 cm)
Can serve as central collection containers or shipping containers, reducing the amount of handling
106 cm
32.3 in.
Rectangle
64.26 cm
Blue
Rollout Container
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit