Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Rubbermaid™ BRUTE™ Rollout Recycling Container
Easy-to-maneuver with heavy-duty wheels that roll easily, even over steps or curbing
Supplier: Rubbermaid™ FG9W2773BLUE
Includes: Lid
Description
- Contains 30% Post Consumer Recycled Resin (PCR) exceeding EPA guidelines.
- Can serve as central collection containers or shipping containers, reducing the amount of handling
- Transport recyclable waste with ease and efficiency
- Capacity: 50 gal. (189L)
- L x W x H: 28.5 x 23.4 x 36.5 in. (72.4 x 59.4 x 92.7cm)
Specifications
Plastic | |
189.2 L | |
50 gal. | |
29 x 23.5 x 36.75 in. (73.66 x 59.69 x 93.3 cm) | |
73.66 cm | |
59.69 cm | |
Can serve as central collection containers or shipping containers, reducing the amount of handling | |
29 in. |
Recycling Container | |
Hinged Top | |
Blue | |
93.3 cm | |
Rectangle | |
Lid | |
23.5 in. | |
36.75 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction