Rubbermaid™ Cold Food Pans

Break resistant and quieter than metal

Manufacturer: Rubbermaid™ FG118P00CLR

 View more versions of this product

Catalog No. 19-651-005

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 5.38 qt.
    Capacity (Metric) 5.09L
    Capacity 6.38 qt., 5.1L
    Color Clear
    Depth (English) 6 in.
    Depth (Metric) 15.24cm
    Height (English) 6 in.
    Height (Metric) 15.24cm
    Includes Lid
    Length (English) 12.8 in.
    Length (Metric) 32.51cm
    Quantity 6 Case
    Temperature Range (English) -40° to -38.2°F
    Temperature Range (Metric) -40° to -39°C
    Width (English) 6.78 in.
    Width (Metric) 17.22cm
    Material Polycarbonate
    Product Type Cold Food Pan

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit