Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Cold Food Pans

Break resistant and quieter than metal

Manufacturer:  Rubbermaid™ FG117P00CLR

 View more versions of this product

Catalog No. 19-813-180


Add to cart

Description

Description

  • Nonstick surfaces for easy food release and cleaning
  • Dishwasher and microwave safe
  • Temperature range from -40°C (-40°F) to +39°C (+102°F)
  • Clear polycarbonate

Certifications

Pans, Drain Trays and Lids certified to NSF Std. No. 2

Compliance

Meets C.E.N. Gastronorm specification 631-1 developed by the European Committee for Standardization.

Specifications

Specifications

6 Case
-40° to -39°C
17.22cm
Cold Food Pan
3.78L
Clear
10.16cm
10.16cm
32.51cm
-40° to -38.2°F
6.78 in.
Polycarbonate
4 qt.
4 qt., 3.8L
4 in.
4 in.
12.8 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit