Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Convertible Utility Cart

Multifunction cart converts from a utility cart to a platform truck in seconds

Manufacturer:  Rubbermaid™ FG430000BLA

Catalog No. 19-412-648


Add to cart

Description

Description

  • Simple push buttons and foot pedal convert cart from one configuration to another, then collapse it for storage
  • Four 5 in. dia. (12.7cm) nonmarking swivel casters include two rear wheels that lock to keep cart in place for loading and unloading

Utility Cart

  • Carries loads of up to 400 lb. (181kg); 250 lb. (113kg) on lower shelf, 150 lb. (68kg) on upper
  • Folds from 34.4 to 10.8 in. high (87.3 to 27.6cm) for easy storage with push of the foot pedal
  • Narrow profile allows easy manuveuring through doorways and hallways
  • Recessed top helps retain items on top shelf during transport; extended deck makes loading lower shelf easier
  • Ergonomic handle designed for comfort
Platform Truck
  • Carries loads of up to 250 lb. (113kg)
  • Deck measures 24 x 36 in. (61 x 91.4cm)

Specifications

Specifications

34.4 in.
23.8 in.
Safety
250 lb.
Black
45.2 in.
60.5cm
400 lb.
Provides multi-functional productivity with improved worker comfort - saving time and money, converts from a utility cart to a platform truck in seconds, allows easy manuveuring through doorways and hallways
Convertible utility cart
Metal, PP (Polypropylene)
Powder-coated
113.4kg
87.4cm
114.8cm
45.2 x 23.8 x 34.4 in. (114.8 x 60.5 x 87.4cm)
181.4kg
Four 5 in. dia. non-marking 2 swivel casters and 2 rear wheels, foot pedal, push buttons
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit