Rubbermaid™ Flat-Shelf Utility Cart Get IT Item

Made from durable, structural foam to eliminate denting, rusting, and bending, the Rubbermaid Flat-Shelf Utility Cart makes a great addition to any workplace.

Manufacturer: Rubbermaid™ FG452500BEIG

 View more versions of this product

Catalog No. 11-926-86A

  Check Availability
Add to Cart

    Specifications

    Color Beige
    Height (English) 33.3 in.
    Height (Metric) 84.6cm
    Dimensions (L x W x H) 43.86 x 25.86 x 33.3 in. (111.4 x 65.7 x 84.6cm)
    Load Bearing Capacity (English) 500 lb.
    Load Bearing Capacity (Metric) 226.8kg
    For Use With (Application) Designed for transport of oversized, bulky items
    Capacity 250 lb., 113.4kg
    Capacity (English) 250 lb.
    Length (English) 43.86 in.
    Length (Metric) 111.4cm
    Width (English) 25.86 in.
    Product Type Utility cart
    Includes Ergonomically push handle with hand guard, molded-in customizable fittings, 2 flat shelf, rounded corners, large nonmarking casters, molded-in storage compartments, holsters, hooks and notches
    Material Polypropylene
    Capacity (Metric) 113.4kg
    Width (Metric) 65.7cm
    No. of Shelves 2
    Size Medium

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit