Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Essendant Rubbermaid Floor Sweeps
$14.90
Specifications
For Use With (Application) | Used indoors or outdoors, floor sweeps |
---|---|
Length (English) | 60 in. |
Length (Metric) | 152.4cm |
Material | Lacquered Wood |
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Product Type | Price | Quantity & Availability | |||||
19-050-657
|
Essendant
RCP6364 |
Threaded handle With metal tip |
Each for $14.90
|
|
19-050-658
|
Essendant
RCP6361/DEL |
Threaded handle Without metal tip |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
Description
Floor sweeps feature a durable structural foam block. Medium sweep has sturdy polypropylene fill and may be used indoors or outdoors. Measures 24 in. long (61cm). Silver bristles. Threaded wooden handles are available in either plain lacquered wood or lacquered wood with a metal tip reinforcement; measure 60 in. long (152cm).
Specifications
Used indoors or outdoors, floor sweeps | |
60 in. | |
152.4cm | |
Lacquered Wood |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title