Rubbermaid™ Linear Low Density Can Liners

Eliminates double bagging

Manufacturer: Rubbermaid™ FG500388CLR

 View more versions of this product

Catalog No. 15-353-20

  Check Availability
Add to Cart

Alert

Not for sale in California


    Specifications

    Dimensions (L x W) 30 x 23.75 in. (76.2 x 60.3cm)
    For Use With (Application) For a variety of applications
    Product Type Waste Bag
    Width (English) 23.75 in.
    Capacity (English) 11 gal.
    Capacity (Metric) 41.6L
    Color Clear
    Length (Metric) 76.2cm
    Width (Metric) 60.3cm
    Length (English) 30 in.
    Material LDPE (Low-density Polyethylene)

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit