Rubbermaid™ Over-the-Spill™ System

Helps prevent costly slip-and-fall injuries

Manufacturer: Rubbermaid™ FG425100YEL

 View more versions of this product

Catalog No. 19-121-842

  Check Availability
Add to Cart

    Specifications

    Capacity (English) Sorbing 0.12 gal.
    Depth (English) 1.87 in.
    Depth (Metric) 4.74cm
    Dimensions (L x W x H) 21 x 17.75 x 1.62 in. (53.3 x 45 x 4.11cm)
    For Use With (Application) To prevent costly slip and fall injuries
    Length (English) 21 in.
    Mounting Flat surface
    Capacity (Metric) Sorbing 0.47L
    Height (English) 1.62 in.
    Height (Metric) 4.11cm
    Includes One pad dispenser, 20 large pads and fasteners
    Length (Metric) 53.3cm
    Material Polypropylene
    Width (English) 17.75 in.
    Width (Metric) 45cm
    Product Type Station Kit

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit