Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Rubbermaid Over-the-Spill System
Helps prevent costly slip-and-fall injuries
$17.99 - $57.40
Specifications
For Use With (Application) | To prevent costly slip and fall injuries |
---|---|
Material | Polypropylene |
Includes: One pad dispenser, 20 large pads, and fasteners. Refill pads and pad tablet contain 20 pads and are available separately.
Catalog Number | Mfr. No. | Dimensions (L x W) | Product Type | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Dimensions (L x W) | Product Type | Price | Quantity & Availability | ||||
19-147-709
|
Rubbermaid
FG425200YEL |
20 x 16.5 in. (51 x 42cm) | Refill Pad |
Each for $57.40
Case of 12 EA for $739.50 |
|
19-121-844
|
Rubbermaid
FG425300YEL |
16.5 x 14 in. (42 x 36cm) | Refill Pad |
Each for $17.99
Case of 12 EA for $1,165.00 |
|
19-121-842
|
Rubbermaid
FG425100YEL |
Station Kit |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
View substitute products » |
Description
- Convenient, highly visible kit keeps absorbent pads ready to immediately drop onto spills
- Rugged dispensing station made of corrugated plastic
- Station can be mounted on any flat surface and dispenses medium or large pads (pad refills sold separately)
- Slip-resistant pads constructed of meltblown polypropylene for added strength and absorbency
- Each yellow absorbent pad serves as a caution signuniversal caution symbol and “Caution Wet Floor” message is printed on each pad in English and Spanish
- Over-the-Spill Pad Tablet includes same printed multilingual messages as pad refills; tablet backing is constructed of corrugated plastic and mounts on flat surface or affixes directly to floor sign
When station is filled with large pads.
Specifications
To prevent costly slip and fall injuries | |
Polypropylene |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title