Learn More
Essendant Rubbermaid™ Packaging Shrink Wrap
$822.00
Specifications
Applications | Protects shipments from water, dirt and damage |
---|---|
Length (English) | 2000 ft. |
Product Type | Shrink Wrap |
Width (English) | 18 in. |
Width (Metric) | 46cm |
Catalog Number | Mfr. No. | Thickness | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Thickness | Price | Quantity & Availability | |||||
19-046-257
|
Essendant
UNV80118 |
80 gauge |
Case of 4 for $822.00
|
|
|||||
19-046-256
|
Essendant
UNV62018 |
60 gauge | N/A | N/A | N/A | ||||
Description
Wrap pallet loads to keep contents in place and ensure safe, secure delivery. Self-adhering film layers bond to each other for added strength, and protect shipments from water and dirt damage. Use 60-gauge wrap for square type A loads up to 2000 lb. (907kg), with no protruding edges. Use 80-gauge wrap for heavier type B loads up to 2500 lb. (1134kg), with or without protruding edges.
Order Info
Rolls are 18 in.W x 2000 ft.L (46cm x 610m), around a 3 in. (7.6cm) core.
Specifications
Protects shipments from water, dirt and damage | |
Shrink Wrap | |
46cm |
2000 ft. | |
18 in. | |
Universal half adjustable hand dispenser |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.