Rubbermaid™ Palletote™ Boxes and Lids

Feature rounded corners, smooth surfaces, and a patented design that allows stacking or nesting

Manufacturer: Essendant RCP 1722 GRA

 View more versions of this product

Catalog No. 19-046-253

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 1.6 cu. ft.
    Height (English) 13 in.
    Height (Metric) 33cm
    Length (English) 19.5 in.
    Length (Metric) 50cm
    Width (English) 15.5 in.
    Width (Metric) 39cm
    Color Gray
    Dimensions (L x W x H) 19.5 x 15.5 x 13 in. (50 x 39 x 33cm)
    Material HDPE
    Operating Temperature (English) -10 to 130°F
    Product Type Palletote™ Box
    Capacity (Metric) 0.045 cu.m
    Capacity 1.6 cu. ft., 0.045 cu.m
    Certifications/Compliance FDA, HACCP
    For Use With (Application) Cost effective storage and transport
    Operating Temperature (Metric) -23.3° to 54.4°C
    Surface Type Smooth surface with textured bottom

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit