Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Polyethylene BRUTE™ Buckets

With wide pour spout

Manufacturer:  Rubbermaid™ FG261400GRAY

 View more versions of this product

Catalog No. 03-687-10


  Check Availability
Add to cart

Specifications Description & Specifications

Specifications

2.15 gal., 9.5L
12 in.
Yes
11.25 in.
Wide pour spout, zinc plated wire bail with grip
Bucket
9.5L
Gray
30.5cm
Zinc Plated Wire
28.6cm
HDPE
2.15 gal.
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit