Round BRUTE™ Containers and Lids

All-plastic seamless construction

Manufacturer: Essendant RCP 2643 YEL

 View more versions of this product

Catalog No. 19-046-677

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Capacity 44 gal., 167L
    Color Yellow
    Capacity (English) 44 gal.
    Capacity (Metric) 167L
    Diameter (English) Outer 24 in.
    Diameter (Metric) Outer 60.96cm
    Height (English) 31.5 in.
    Height (Metric) 80.01cm
    Product Type Double Ribbed Base Waste Container
    Certifications/Compliance NSF, USDA, HACCP
    Includes Reinforced rim
    Closure Type Snap-on
    Material Polyethylene

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit