Round BRUTE™ Containers and Lids

All-plastic seamless construction

Manufacturer: Essendant RCP 2609 WHI

 View more versions of this product

Catalog No. 19-046-681

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance NSF, USDA, HACCP
    Color White
    For Use With (Equipment) 10 gal. Brute (2610) containers
    Shape Round
    Closure Type Snap-on
    Diameter (English) Outer 16 in.
    Diameter (Metric) Outer 40.6cm
    Height (English) 1 in.
    Height (Metric) 2.5cm
    Material Polyethylene
    Product Type Lid

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit