Round BRUTE™ Containers and Lids

All-plastic seamless construction

Manufacturer: Essendant RCP 2645 YEL

 View all options for this product

Catalog No. 19-046-691


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Certifications/Compliance NSF, USDA, HACCP
    Closure Type Snap-on
    Diameter (English) Outer 24.5 in.
    Diameter (Metric) Outer 62.2cm
    Height (English) 1.5 in.
    Height (Metric) 3.8cm
    Material Polyethylene
    Color Yellow
    Product Type Lid
    Shape Round
    For Use With (Equipment) 44 gal. Brute (2643) containers

    • Easy to clean; withstands bumps and kicks; will not rust, chip or peel
    • Reinforced rims add strength and durability
    • Built-in handles aid lifting and allow easy, no-jam nesting
    • Double-ribbed base ensures stability and increased dragging capacity
    • Snap-on lids (sold separately) contain odors and allow secure, stable stacking

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit