Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Slim Jim™ Recycling Containers

Convenient central collection site for multiple workstations

Manufacturer:  Rubbermaid™ FG354007GRN

 View more versions of this product

Catalog No. 18-367-000


Add to cart

Description

Description

Interchangeable tops (sold separately) promote waste separation: slotted tops for paper and round-hole tops for bottles and cans.

  • For use in areas of high paper generation, such as near copiers, printers, and in mailrooms
  • For use in areas of high bottle or can use, such as cafeterias or near vending machines
  • Contain 30% Post Consumer Recycled Resin (PCR), exceeding EPA guidelines
  • Recommended for indoor and outdoor use.
  • Large capacity ideal for heavy traffic areas
  • Capacity: 23 gal. (87.1L)
  • L x W x H: 20 x 11 x 30 in. (50.8 x 27.9 x 76.2cm)

Specifications

Specifications

87.1 L
For use in areas of high paper generation, such as near copiers, printers, and in mailrooms
30 in.
Venting channels
50.8 cm
11 in.
23 gal.
Plastic
20 x 11 x 30 in. (50.8 x 27.9 x 76.2 cm)
For multiple workstations
76.2 cm
20 in.
Rectangle
27.9 cm
Green, White, Black
Recycling Container
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit