Rubbermaid™ Slim Jim™ Wastebasket

Ideal for tight spots

Manufacturer: Rubbermaid™ FG354000BEIG

 View more versions of this product

Catalog No. 15-353-17

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Dimensions (L x W x H) 20 x 11 x 30 in. (50.8 x 27.9 x 76.2cm)
    Width (Metric) 27.9cm
    Capacity 23 gal., 87.06L
    Color Beige
    For Use With (Application) Ideal for tight spots
    Length (English) 20 in.
    Length (Metric) 50.8cm
    Shape Rectangular
    Width (English) 11 in.
    Capacity (English) 23 gal.
    Height (Metric) 76.2cm
    Material LDPE
    Product Type Container
    Capacity (Metric) 87.06L
    Height (English) 30 in.

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit