Rubbermaid™ Step-On™ Waste Containers

For hands-free, sanitary waste management

Manufacturer: Rubbermaid™ FG614700RED

 View more versions of this product

Catalog No. 19-412-652

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Capacity 30 gal., 113.56L
    Length (English) 22.75 in.
    Width (English) 20.3 in.
    Capacity (Metric) 113.56L
    Height (English) 34.2 in.
    Height (Metric) 86.9cm
    Certifications/Compliance FM, OSHA 29 CFR 1910.1030
    Color Red
    Dimensions (L x W x H) 22.75 x 20.3 x 34.2 in. (57.78 x 51.6 x 86.9cm)
    For Use With (Application) Ideal for areas where medical waste originates, including patient rooms, lab procedure rooms, and emergency rooms
    Length (Metric) 57.78cm
    Width (Metric) 51.6cm
    Capacity (English) 30 gal.
    Material Plastic
    Product Type Waste Disposal Can

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit