Rubbermaid™ Step-On™ Waste Containers

For hands-free, sanitary waste management

Manufacturer: Rubbermaid™ FG614300RED

 View more versions of this product

Catalog No. 15-353-23

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Length (English) 16.75 in.
    Length (Metric) 41.3cm
    Width (Metric) 40cm
    Capacity (Metric) 30.28L
    Height (Metric) 43.5cm
    Capacity 8 gal., 30.28L
    Certifications/Compliance FM, OSHA 29 CFR 1910.1030
    Color Red
    Dimensions (L x W x H) 16.75 x 15.75 x 17.1 in. (41.3 x 40 x 43.5cm)
    For Use With (Application) For hands-free sanitary waste management
    Shape Rectangular
    Width (English) 15.75 in.
    Capacity (English) 8 gal.
    Height (English) 17.1 in.
    Material Plastic
    Product Type Container

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit