Rubbermaid™ Tilt Trucks

Manufacturer: Essendant RCP 1304 GRA

 View more versions of this product

Catalog No. 19-099-207

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Color Black
    Dimensions (L x W x H) 56.75 x 28 x 38.62 in. (144 x 71 x 98cm)
    Height (English) 38.62 in.
    Height (Metric) 98cm
    Length (Metric) 144cm
    Load Bearing Capacity (English) 450 lb.
    Width (English) 28 in.
    For Use With (Application) To transports heavy loads with ease
    Product Type Utility duty tilt truck
    Includes Inset wheels
    Length (English) 56.75 in.
    Load Bearing Capacity (Metric) 204kg
    Material MDPE
    Width (Metric) 71cm

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit