Essendant Rubbermaid™ Tilt Trucks

Manufacturer: Essendant RCP 1315 GRA

 View more versions of this product

Catalog No. 19-099-208

  Check Availability
Add to Cart

    Specifications

    Height (English) 43.75 in.
    Height (Metric) 111cm
    Includes Inset wheels
    Length (English) 72.25 in.
    Length (Metric) 183.5cm
    Load Bearing Capacity (English) 1250 lb.
    Width (English) 33.5 in.
    Width (Metric) 85cm
    For Use With (Application) To transports heavy loads with ease
    Dimensions (L x W x H) 72.25 x 33.5 x 43.75 in. (183.5 x 85 x 111cm)
    Load Bearing Capacity (Metric) 567kg
    Material MDPE
    Product Type Standard duty tilt truck

  • Description & Specifications
  • Accessories

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit