Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Triple™ Trolleys

Efficiently transport large bulky loads

Manufacturer:  Rubbermaid™ FG440000BLA

 View more versions of this product

Catalog No. 11-926-41


Add to cart

Description

Description

  • Sturdy structural foam deck won't ruse, dent, chip or peel
  • Non-skid platform surface helps prevent load shifting
  • Tough plastic construction is easy on walls and doors
  • Folds flat for storage or use as dolly
  • Three-position user-friendly handle
  • Nonmarking casters
  • Dimensions: 82.6 x 52.1cm (32.5 x 20.5 in.)

Specifications

Specifications

Utility duty trolley
HDPE (High-density Polyethylene)
226.8kg
32.5 in.
52.1cm
250 lb.
Efficiently transports large bulky loads and then folds flat for easy storage
20.5 in.
500 lb.
Black
82.6cm
32.5 x 20.5 in. (82.6 x 52.1cm)
113kg
Three-position straight handle, non-skid platform surface and 3 in. dia. non-marking casters, structural Foam deck
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit