Rubbermaid™ Untouchable™ Square Recycling Containers and Tops

Interchangeable, color-coded tops promote waste separation

Manufacturer: Rubbermaid™ FG269000BLUE

 View more versions of this product

Catalog No. 18-367-008

  Check Availability
Add to Cart

    Specifications

    Color Blue
    Dimensions (L x W x H) 16 x 16 x 3.25 in. (40.6 x 40.6 x 8.25cm)
    For Use With (Equipment) For recycling bottles and cans
    Length (English) 16 in.
    Width (English) 16 in.
    Width (Metric) 40.6cm
    Capacity (English) 23 gal.
    Height (Metric) 8.25cm
    Product Type Waste Recycling Lid
    For Use With (Application) Ideal for use in high-volume areas
    Length (Metric) 40.6cm
    Capacity (Metric) 87.1L
    Height (English) 3.25 in.
    Material Plastic

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit