Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Untouchable™ Square Recycling Containers and Tops

Interchangeable, color-coded tops promote waste separation

Manufacturer:  Rubbermaid™ FG269100GRN

 View more versions of this product

Catalog No. 18-367-007


Add to cart

Description

Description

Containers serve as a convenient central collection site for multiple work stations.

  • Ideal for use in high-volume areas
  • Contains 30% Post Consumer Recycled Resin (PCR) exceeding EPA guidelines
  • Patent Pending can liner cinch allows for bag retention and eliminates knot tying
  • With the universal recycle symbol imprint
  • Capacity: 23 gal. (87.1L)
  • L x W x H: 16.5 x 15.5 x 30.9 in. (41.9 x 39.4 x 78.5cm)

Specifications

Specifications

Waste Recycling Lid
16 x 16 x 3.5 in. (40.6 x 40.6 x 8.8 cm)
For recycling bottles and cans
8.8 cm
40.6 cm
40.6 cm
Green
87.1 L
Ideal for use in high-volume areas
3.5 in.
16 in.
16 in.
23 gal.
Plastic
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit