Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Rubbermaid™ Untouchable™ Square Recycling Containers and Tops
Interchangeable, color-coded tops promote waste separation
Supplier: Rubbermaid™ FG356973BLUE
Description
Containers serve as a convenient central collection site for multiple work stations.
- Ideal for use in high-volume areas
- Contains 30% Post Consumer Recycled Resin (PCR) exceeding EPA guidelines
- Patent Pending can liner cinch allows for bag retention and eliminates knot tying
- With the universal recycle symbol imprint
- Capacity: 23 gal. (87.1L)
- L x W x H: 16.5 x 15.5 x 30.9 in. (41.9 x 39.4 x 78.5cm)
Specifications
Plastic | |
87.1 L | |
Blue | |
78.5 cm | |
Rectangle | |
Universal recycling symbol | |
For multiple workstations | |
16.5 in. |
Open Top Waste Recycling Container | |
23 gal. | |
16.5 x 15.5 x 30.9 in. (41.9 x 39.4 x 78.5 cm) | |
41.9 cm | |
39.4 cm | |
Ideal for use in high-volume areas | |
15.5 in. | |
30.9 in. |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction