Rubbermaid™ Xtra™ Cold Food Pans

Manufacturer: Rubbermaid™ FG124P00CLR

 View more versions of this product

Catalog No. 03-484-29

  Check Availability
Add to Cart

    Specifications

    Capacity (English) 6.4 qt.
    Includes Measurement markings
    Temperature Range (Metric) -45.5° to 100°C
    Capacity (Metric) 6.05L
    Certifications/Compliance C.E.N., 631-1. N.S.F.
    Color Clear
    Depth (English) 4 in.
    Depth (Metric) 10cm
    For Use With (Application) For use in commercial cold food storage and preparation, deli display and cold bars
    Quantity 6 Case
    Temperature Range (English) -49.9° to 212°F
    Material Polycarbonate
    Product Type Cold Food Pan

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit