Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Rubbermaid™ Xtra™ Cold Food Pans

$65.00 - $126.10

Specifications

Certifications/Compliance C.E.N., 631-1. N.S.F.
Color Clear
Depth (English) 4 in.
Depth (Metric) 10cm
Material Polycarbonate
View More Specs

Products 2
Catalog Number Mfr. No. Capacity (English) Capacity (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Capacity (English) Capacity (Metric) Price Quantity & Availability  
03-484-25
View Documents
Rubbermaid™
FG105P00CLR
1.7 qt. 1.6L Case of 6 for $65.00
Add to cart
 
03-484-29
View Documents
Rubbermaid™
FG124P00CLR
6.4 qt. 6.05L Case of 6 for $126.10
Add to cart
 
Description

Description

For use in commercial cold food storage and preparation, deli display and cold bars. Constructed of clear polycarbonate to withstand temperatures from -45.5° to +100°C (-50° to +212°F) and to allow instant identification of contents. Designed with steep sides to hold more than comparable storage pans, and thick walls, corners and rims for durability. Double-seal, snap-on soft lids (order separately) ensure freshness, resist leaks and are stackable. Measurement markings for portion control; molded-in pan size provides quick, clear identification. Convenient time-coding symbol makes it easy to note when pans are placed in cold for maximum freshness and food quality. Dishwasher safe.

Order Info

Available in three sizes; all 4 in. deep (10cm).

Compliance

Meet European Committee for Standardization C.E.N. Gastronorm Specification 631-1. N.S.F. listed.

Specifications

Specifications

C.E.N., 631-1. N.S.F.
4 in.
Polycarbonate
For use in commercial cold food storage and preparation, deli display and cold bars
6 Case
-45.5° to 100°C
Clear
10cm
Cold Food Pan
Measurement markings
-49.9° to 212°F
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit