Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Our pricing system is unavailable. You are viewing list price.
Please call 1-800-766-7000 to place your order or try our site again later.

Rubbermaid™ Xtra™ White Utility Cart

Large shelves of the Rubbermaind Xtra™ White Utility Cart can hold small baths, centrifuges, pH meters, and many other types of equipment.

Manufacturer:  Rubbermaid™ FG409300OWHT

 View more versions of this product

Catalog No. 11-926-89



Description

Description

White, three-shelf utility cart

  • Load capacity: 300 lb. (135kg)
  • Tough HDPE construction resists chips, dents, scratches, and rust
  • Easy-to-clean shelves with rounded interior corners and raised edges to keep small items from slipping off
  • Ergonomically designed handles on both cart ends
  • Quiet-rolling, nonmarking 4 in. dia. (10.2cm) casters

  • Choice of three-shelf models in three styles: open, enclosed on two ends, and enclosed on three sides (virtually a cabinet on wheels)
  • Also available in four-shelf open style

Order Info

Assembly required. No special tools needed. (L x W x H): 20 x 40.5 x 37.8 in. (51 x 103 x 96cm).

Specifications

Specifications

Utility cart
HDPE (High-density Polyethylene)
100 lb.
White
40.62 in.
50.8cm
300 lb.
3
Enclosed end panels on 3 sides, 3 Easy-to-clean shelves with rounded interior corners and raised edges, ergonomically handles, quiet-rolling nonmarking 4 in. dia. casters
20 in.
37.8 in.
45.4kg
96.01cm
103.17cm
40.62 x 20 x 37.8 in. (103.17 x 50.8 x 96.01cm)
136kg
Used to carry large loads
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit