Rubbermaid™ Xtra™ White Utility Cart

Large shelves of the Rubbermaind Xtra™ White Utility Cart can hold small baths, centrifuges, pH meters, and many other types of equipment.

Manufacturer: Rubbermaid™ FG409200OWHT

 View more versions of this product

Catalog No. 11-926-88

  Check Availability
Add to Cart

    Specifications

    Color White
    Height (English) 37.8 in.
    No. of Shelves 3
    For Use With (Application) Used to carry large loads
    Capacity 100 lb., 45.4kg
    Height (Metric) 96.01cm
    Length (Metric) 103.17cm
    Product Type Utility cart
    Load Bearing Capacity (Metric) 136kg
    Includes Enclosed end panels on 2 sides, 3 Easy-to-clean shelves with rounded interior corners and raised edges, ergonomically handles, quiet-rolling nonmarking 4 in. dia. casters
    Capacity (English) 100 lb.
    Capacity (Metric) 45.4kg
    Length (English) 40.62 in.
    Width (English) 20 in.
    Width (Metric) 50.8cm
    Dimensions (L x W x H) 40.62 x 20 x 37.8 in. (103.17 x 50.8 x 96.01cm)
    Load Bearing Capacity (English) 300 lb.
    Material HDPE

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit