Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ RVZ22 Series - Safety Vest
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- One 3.5 in. contrasting material stripe applied around vest horizontally 2.5 in. from bottom, with 2 in. silver reflective strip centered inside contrasting stripe
- Two 3.5 in. contrasting material stripes with 2 in. silver reflective strip centered over contrasting strip to run vertically from bottom stripe, over shoulders to the stripe on the back side of the vest
- Lightweight polyester mesh material
- Zipper front closure
- Chest pocket (5.5 x 6.5 in.) with hook and loop closure
- Deep and wide inside pocket (7.5 x 7.5 in)
- Individually packaged
- 50 vests per case
Specifications
Closure Type | Zipper |
Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 2 |
Color | Hi-vis Lime |
Size | Large |
Material | Polyester |
Length (English) | 26 in. |
Size (English) Chest | 26 in. |
No. of Pockets | 2 |
Tape Type | China Brand Silver |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction