Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ RVZ24 Series - Safety Vest

Pyramex™ RVZ24 Series - Safety Vest with ANSI/ISEA 107-2015 safety compliance

Manufacturer:  Pyramex™ RVZ2410X4

 View more versions of this product

Catalog No. 19-555-569

This item is not returnable. View return policy

Description

Description

  • Hi-Vis Surveyor's Vest
  • Front, Zipper Closure
  • Lightweight polyester solid front, and mesh back
  • One 4 in. contrasting material stripe applied horizontally with 2 in. silver reflective stripe centered inside contrasting stripe
  • Two, 4 in. contrasting material stripes with 2 in. silver reflective stripe centered inside contrasting stripe run vertically from bottom stripe, over shoulders to the bottom of the vest
  • Chest Pockets: Outer left of vest divided into four sections sewn on top of full size pocket (5.5 x 5.5 in.). Outer right of vest gusseted with flap closure and hook & loop tab (4 x 5.5 in.)
  • Outside Pockets: One on both the left, and right sides with flap closure and hook & loop tab (7.5 x 7.5 in.)
  • Inside Pockets: One on both the left, and the right sides (7.5 x 7.5 in.)
  • Flashlight Pocket: Inside right (2 x 7.5 in.)
  • Double tacked badge/mic holder located 3 in. from the center shoulder seam on both sides (1 x 4 in.)
  • Individually packaged
  • 50 vests per case.
Specifications

Specifications

58 to 60 in.
ANSI/ISEA 107-2015, Type R - Class 2
Polyester
China Brand Silver
4X-Large
Zipper
8
Hi-Vis Lime
SDS
Documents
Product Certifications
Promotions

Promotions

Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit