Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ RVZ28 Series - Safety Vest
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Hi-Vis Lightweight polyester solid material with black trim
- Two metal grommets on upper front collar trim
- Five, 2 in. reflective stripes applied vertically and horizontally across the vest
- Double tacked badge/mic holder located 4 in. from the center shoulder seam on both sides (1 x 2.5 in.)
- Back Pocket: Reach through with zipper closure (23 x 12 in.)
- Front Pockets: one on each the right, and left side with flap hook & loop closure (8.5 x 13 in.)
- Chest Pockets: Upper left double pocket divided into four parts (5.5 x 5 in.) and upper right clear PVC with flap closure (4 x 7 in.)
- Lower Pockets: Inner left, and right of vest with hook & loop closure (13 x 7 in.)
- Inner Pocket: Upper left with flap hook & loop closure
Specifications
Closure Type | Zipper |
Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 2 |
Color | Hi-vis Lime |
Size | 2X-Large |
Material | Polyester |
Size (English) Chest | 50 to 52 in. |
No. of Pockets | 9 |
Tape Type | China Brand Silver |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction