Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Pyramex™ RVZ31 Series - Safety Vest
Click to view available options
Color:
Hi-vis Lime
Hi-vis Orange
Size:
Medium
Large
X-Large
2X-Large
3X-Large
4X-Large
5X-Large
Description
- Hi-Vis lightweight polyester mesh
- All pockets are made from solid polyester material in the same color as the vest
- Two, 2 in. silver reflective stripes applied horizontally 2.5 in. from the bottom of the vest with 2.5 in. between stripes
- Two, 2 in. silver reflective stripes applied vertically from top of the chest pockets, over the shoulders to the stripe on the back side of th vest
- One, 2 in. silver reflective stripe applied around each sleeve
- Left Chest Pocket: Outside of the vest, divided into four sections sewn on top of full size pocket (5.5 x 5.5 in.)
- Right Chest Pocket: Outside of the vest, hook & loop tab closure (5.5 x 5.5 in.)
- Inner, Lower Pockets: One on each the left, and right side of the vest (7.5 x 7.5 in.)
- Inner, Upper Pockets: One on each the left, and right side of the vest (5.5 x 5.5 in.)
- Individually packaged
- 50 Pieces/ Case
Specifications
Closure Type | Zipper |
Certifications/Compliance | ANSI/ISEA 107-2015, Type R - Class 3 |
Color | Hi-vis Lime |
Size | Medium |
Material | Polyester |
Length (English) | 30 in. |
Size (English) Chest | 25 in. |
No. of Pockets | 7 |
Tape Type | China Brand Flat Silver |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction