Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Pyramex™ RVZ44B Series - Safety Vest

Pyramex™ RVZ44B Series - Safety Vest with ANSI/ISEA 107-2015 safety compliance

Manufacturer:  Pyramex™ RVZ4420BXL

 View more versions of this product

Catalog No. 19-555-662


Add to cart
This item is not returnable. View return policy

Description

Description

  • Hi-Vis lightweight solid polyester, polyester mesh
  • Two, 3 in. contrasting material stripes applied horizontally with 2 in. silver reflective stripe centered inside contrasting stripe run vertically from top stripe, over shoulders to the bottom of the vest
  • One, 3 in. contrasting material stripe with 2 in. silver reflective stripe centered inside contrasting stripe runs horizontally around shoulders
  • One, 3 in. contrasting material stripe with 2 in. silver reflective stripe centered inside contrasting stripe centered inside contrasting stripe runs horizontally around the waist
  • Back Pocket: Outside, reach through with zipper closure
  • Inside Pockets: One on both the left, and right sides of the vest (12 x 7 in.)
  • Outer Chest Pockets: Outside left, divided into four sections sewn on top of full size pocket (5.5 x 6.5 in.). Outside right, clear badge pocket with hoop & loop flap closure (4 x 6.5 in.)
  • Outside Pockets: One on both the left and right sides of the vest, gusseted with hook & loop flap closure (12 x 7 in.)
  • Doubled tacked badge/mic holder located 3 in. from the enter shoulder seam on both sides (1 x 4 in.)
  • Metal grommets on upper front collar and at the waist
  • Padded collar for added comfort
Specifications

Specifications

46 to 48 in.
Zipper
ANSI/ISEA 107-2015, Type R - Class 2
X-Large
8
Polyester
China Brand Silver
Hi-Vis Orange
SDS
Documents
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit