Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rxi™-1 MS Capillary Columns, 0.25 mm I.D.

General-purpose columns for arson accelerants, essential oils, hydrocarbons, pesticides, PCB congeners, sulfur compounds, amines, solvent impurities, simulated distillation, oxygenates, gasoline range organics (GRO), and refinery gases
$440.00 - $2254.00
Specifications
Diameter (Metric) Inner | 0.25 mm |
---|---|
For Use With (Application) | Arson Accelerants, Essential Oils, Hydrocarbons, Pesticides, PCB Congeners, Sulfur Compounds, Amines, Solvent Impurities, Simulated Distillation, Oxygenates, Gasoline Range Organics (GRO), and Refinery Gases |
Stationary Phase | Crossbond Dimethyl Polysiloxane |
USP Type | G1, G2, G38 |
Temperature Range | -60°C to +330/350°C |
Catalog Number | Mfr. No. | Film Thickness | Length (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Film Thickness | Length (Metric) | Price | Quantity & Availability | ||||
06-610-957
![]() |
Restek™
13320600 |
0.25 μm | 15 m |
Pack of 6 for $2,254.00
|
|
06-610-961
![]() |
Restek™
13335 |
0.50 μm | 15 m |
Each for $440.00
|
|
06-610-966
![]() |
Restek™
13341 |
0.50 μm | 60 m |
Each for $1,447.00
|
|
06-610-968
![]() |
Restek™
13350 |
1 μm | 15 m |
Each for $440.00
|
|
06-610-970
![]() |
Restek™
13356 |
1 μm | 60 m |
Each for $1,494.00
|
|
Description
- Tested and guaranteed for ultra-low bleed
- Improved signal-to-noise ratio for better sensitivity and mass spectral integrity
- Temperature range: -60°C to +330/350°C
- Equivalent to USP G1, G2, and G38 phases
Specifications
0.25 mm | |
Crossbond Dimethyl Polysiloxane | |
-60°C to +330/350°C | |
Nonpolar |
Arson Accelerants, Essential Oils, Hydrocarbons, Pesticides, PCB Congeners, Sulfur Compounds, Amines, Solvent Impurities, Simulated Distillation, Oxygenates, Gasoline Range Organics (GRO), and Refinery Gases | |
G1, G2, G38 | |
Rxi™-1 MS | |
Fused Silica |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title