Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Restek™ Rxi™-17Sil MS Capillary Columns

Excellent inertness and selectivity for active environmental compounds, such as PAHs
$439.00 - $1313.00
Specifications
For Use With (Application) | Active Environmental Compounds |
---|---|
Stationary Phase | Crossbond |
USP Type | G3 |
Max. Temperature | 340/360°C |
Packing Material | Rxi™-17Sil MS |
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Diameter (Metric) Inner | Film Thickness | Length (Metric) | Price | Quantity & Availability | |||
06-611-058
![]() |
Restek™
43820 |
0.15 mm | 0.15 μm | 10 m |
Each for $439.00
|
|
06-611-059
![]() |
Restek™
43821 |
0.15 mm | 0.15 μm | 20 m |
Each for $675.00
|
|
06-611-050
![]() |
Restek™
14102 |
0.18 mm | 0.18 μm | 20 m |
Each for $653.00
|
|
06-611-051
![]() |
Restek™
14111 |
0.18 mm | 0.36 μm | 20 m |
Each for $665.00
|
|
06-611-052
![]() |
Restek™
14120 |
0.25 mm | 0.25 μm | 15 m |
Each for $492.00
|
|
06-611-054
![]() |
Restek™
14123 |
0.25 mm | 0.25 μm | 30 m |
Each for $877.00
|
|
06-611-056
![]() |
Restek™
14126 |
0.25 mm | 0.25 μm | 60 m |
Each for $1,313.00
|
|
06-611-053
![]() |
Restek™
14121 |
0.32 mm | 0.25 μm | 15 m |
Each for $506.00
|
|
06-611-055
![]() |
Restek™
14124 |
0.32 mm | 0.25 μm | 30 m |
Each for $815.00
|
|
Description
- Low bleed for use with sensitive detectors, such as MS
- Maximum Temperature: 340/360°C
- Equivalent to USP Phase G3
Specifications
Active Environmental Compounds | |
G3 | |
Rxi™-17Sil MS | |
Fused Silica |
Crossbond | |
340/360°C | |
Midpolar |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title