Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Restek Rxi-65TG Columns (Fused Silica)

High-polarity crossbond phase

$806.50 - $1059.00

Specifications

Film Thickness 0.1 μm
For Use With (Application) Analysis of triglycerides in edible oils, separate and quantify critical triglycerides, observe undervatized mono- and diglycerides
Material Silica
Temperature Range 40 to 370°C
Type Rxi-65 TG column
View More Specs

Products 6
Catalog Number Mfr. No. Diameter (Metric) Inner Length (Metric) Price Quantity & Availability  
Catalog Number Mfr. No. Diameter (Metric) Inner Length (Metric) Price Quantity & Availability  
06-611-891
View Documents
Restek
17106
0.32 mm 15 m
Each for $817.50
Add to cart
 
06-611-892
View Documents
Restek
17108
0.25 mm 30 m
Each for $1,048.00
Add to cart
 
06-611-893
View Documents
Restek
17107
0.25 mm 25 m
Each for $1,037.00
Add to cart
 
06-611-894
View Documents
Restek
17105
0.25 mm 15 m
Each for $806.50
Add to cart
 
06-611-895
View Documents
Restek
17109
0.32 mm 30 m
Each for $1,059.00
Add to cart
 
06-611-896
View Documents
Restek
17110
0.32 mm 25 m
Each for $1,048.00
Add to cart
 
Description

Description

  • Ideal for analysis of triglycerides in edible oils
  • Thermal stability up to 370 °C ensures consistent results and longer column lifetimes
  • Separate and quantify critical triglycerides (acylglycerols) without interference from column bleed
  • Observe even underivatized mono- and diglycerides
  • Novel manufacturing techniques ensure consistent column-to-column quality

Note:

  • Rxi-65TG column is recommended for analyzing mono-, di-, or triglycerides in edible oils
  • If analyzing triglycerides in biodiesel fuels, use either Rtx-Biodiesel TG or MXT-Biodiesel TG columns
Specifications

Specifications

0.1 μm
Silica
Rxi-65 TG column
Analysis of triglycerides in edible oils, separate and quantify critical triglycerides, observe undervatized mono- and diglycerides
40 to 370°C
SDS
Product Certifications
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit